60B11H
Description
60B11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH
Part # 60B11H
BDI # 746920
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
60A11H
Description
60A11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH
Part # 60A11H
BDI # 746603
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
60BS11H-7/8
Description
60BS11H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3.000" OD 7/8" BORE
Part # 60BS11H-7/8
BDI # 746676
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11H-3/4
Description
60BS11H-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3.000" OD 3/4" BORE
Part # 60BS11H-3/4
BDI # 746675
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore