Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Outside Diameter - Millimeter:
77
Bore - Millimeter:
55
Length - Millimeter:
34.493
Other Features:
Power-Lock
Length - Inch:
1.358
B-LOC B800 60MM
Description
B-LOC B800 60MM KEYLESS BUSHING ; 104MM OD 9-LOCKING SCREW
Part # T8060
BDI # 17283569
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Outside Diameter - Millimeter:
77
Bore - Millimeter:
60
Length - Millimeter:
81
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.189
Features
Component:
Keyless Screw Locking Assembly
Series:
TLK
Inch - Metric:
Metric
Outside Diameter - Inch:
3.031
Outside Diameter - Millimeter:
77
Bore - Millimeter:
60
Bore - Inch:
2.362
Length - Millimeter:
75
Other Features:
Medium-High Torque
Length - Inch:
2.953
SLD 1900 MM 60X77
Description
SLD 1900 MM 60X77 SHAFT LOCKING DEVICE
Part # 69790498463
BDI # 599234
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Outside Diameter - Millimeter:
77
Bore - Millimeter:
60
Length - Millimeter:
75
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
2.953