120MP025-6A5

COMPARE

120MP025-6A5

Description
120MP025-6A5 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/8" BORE 120T

B & B MANUFACTURING

Part # 120MP025-6A5

BDI # 22697236

Features

Pitch Diameter - Inch: 3.056
Inch - Metric: Inch
Outside Diameter - Inch: 3.036
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 77.622
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
120MP037-6A5

COMPARE

120MP037-6A5

Description
120MP037-6A5 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/8" BORE 120T

B & B MANUFACTURING

Part # 120MP037-6A5

BDI # 22697244

Features

Pitch Diameter - Inch: 3.056
Inch - Metric: Inch
Outside Diameter - Inch: 3.036
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 77.622
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY