Page 1 of 5

Next

Compare
BLM-10

COMPARE

BLM-10

Description
BLM-10 LOCKNUT ; M50 X 1.5 THREAD 78MM OD 19.5MM THK

WHITTET-HIGGINS

Part # BLM-10

BDI # 966586

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Other Features: Mechanical Lock | M5 Lock Screw

Nominal Thickness - Inch: 0.768
Nominal Thickness - Millimeter: 19.5

Price Inventory : In stock
Loading Price
QTY
SPB71X1-MPB

COMPARE

SPB71X1-MPB

Description
SPB71X1-MPB V-BELT SHEAVE

PT INTERNATIONAL

Part # 2101023056

BDI # 18131249

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Bore - Millimeter: 0
Bore - Inch: 0

Mounting Method: Rough Bore
Belt Series: SPB
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
MSP-48-SS

COMPARE

MSP-48-SS

Description
MSP-48-SS CLAMP SHAFT COLLAR ; 2PIECE 48MM BORE SS

RULAND

Part # MSP-48-SS

BDI # 800312

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 19
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Bore - Millimeter: 48
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY
MSP-48-A

COMPARE

MSP-48-A

Description
MSP-48-A CLAMP SHAFT COLLAR ; 2PIECE 48MM BORE ALUM

RULAND

Part # MSP-48-A

BDI # 800310

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 19
Inch - Metric: Metric

Material: Aluminum
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Bore - Millimeter: 48
Other Features: Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY
MSP-50-SS

COMPARE

MSP-50-SS

Description
MSP-50-SS CLAMP SHAFT COLLAR ; 2PIECE 50MM BORE SS

RULAND

Part # MSP-50-SS

BDI # 800319

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 19
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Bore - Millimeter: 50
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY