Page 1 of 2

Next

Compare
P50-5MGT-09AL

COMPARE

P50-5MGT-09AL

Description
P50-5MGT-09AL SYNCHRONOUS PULLEY ; 78.4MM OD 80MM PITCH DIA 1.188" BORE

GATES

Part # 78450950

BDI # 23125552

Features

Pitch Diameter - Inch: 3.15
Inch - Metric: Metric
Outside Diameter - Inch: 3.087
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 80
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P50-5MGT-15AL

COMPARE

P50-5MGT-15AL

Description
P50-5MGT-15AL SYNCHRONOUS PULLEY ; 78.4MM OD 80MM PITCH DIA 1.188" BORE

GATES

Part # 78451550

BDI # 23125600

Features

Pitch Diameter - Inch: 3.15
Inch - Metric: Metric
Outside Diameter - Inch: 3.087
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 80
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
50-5M09M6A12

COMPARE

50-5M09M6A12

Description
50-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 50T

B & B MANUFACTURING

Part # 50-5M09M6A12

BDI # 22718336

Features

Pitch Diameter - Inch: 3.15
Inch - Metric: Metric
Outside Diameter - Inch: 3.087
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 80
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
50-5M15M6A12

COMPARE

50-5M15M6A12

Description
50-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 50T

B & B MANUFACTURING

Part # 50-5M15M6A12

BDI # 22718348

Features

Pitch Diameter - Inch: 3.15
Inch - Metric: Metric
Outside Diameter - Inch: 3.087
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 80
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
50-5MX15-6FS6

COMPARE

50-5MX15-6FS6

Description
50-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 50T

B & B MANUFACTURING

Part # 50-5MX15-6FS6

BDI # 22718366

Features

Pitch Diameter - Inch: 3.15
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 3.087
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 80
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY