50-5M15M6A12
Description
50-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 50T
Part # 50-5M15M6A12
BDI # 22718348
Features
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
50-5M09M6A12
Description
50-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 50T
Part # 50-5M09M6A12
BDI # 22718336
Features
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9