84-3P09MDFA8
Description
84-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 84-3P09MDFA8
BDI # 26273973
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
85.85
Inch - Metric:
Metric
Outside Diameter - Inch:
3.13
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore
84-3P09MDFP8
Description
84-3P09MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 84-3P09MDFP8
BDI # 26277647
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
85.85
Inch - Metric:
Metric
Outside Diameter - Inch:
3.13
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore
84-3P09MSFA8
Description
84-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 84-3P09MSFA8
BDI # 26280844
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
85.85
Inch - Metric:
Metric
Outside Diameter - Inch:
3.13
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore
84-3P09MSFP8
Description
84-3P09MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 84-3P09MSFP8
BDI # 26277646
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
85.85
Inch - Metric:
Metric
Outside Diameter - Inch:
3.13
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore