Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
40A18H
Description
40A18H ROLLER CHAIN SPROCKET ; 18HT 3.140" OD 5/8" BORE 1/2" PITCH
Part # 40A18H
BDI # 744362
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
40BS18H-1-1/2
Description
40BS18H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T 3.140" OD 1-1/2" BORE
Part # 40BS18H-1-1/2
BDI # 744510
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
40QD18-JA
Description
40QD18-JA ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T 3.14" " JA BUSHING
Part # 40QD18-JA
BDI # 744825
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
40BS18H-1-1/8
Description
40BS18H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T 3.140" OD 1-1/8" BORE
Part # 40BS18H-1-1/8
BDI # 744512
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore