14-2P06MDFP4
Description
14-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 14-2P06MDFP4
BDI # 26282962
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore
14-2P06MSFM3
Description
14-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 14-2P06MSFM3
BDI # 26273784
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore
14-2P06MSFP4
Description
14-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 14-2P06MSFP4
BDI # 26282963
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore
14-2P06MDFM3
Description
14-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 14-2P06MDFM3
BDI # 26278090
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore