10-3M06MIA3
Description
10-3M06MIA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3MM BORE ALUM 10T
Part # 10-3M06MIA3
BDI # 22689993
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
12.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
10-3M06M6CA3
Description
10-3M06M6CA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3MM BORE ALUM 10T
Part # 10-3M06M6CA3
BDI # 22689989
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
12.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
10-3M09M6CA3
Description
10-3M09M6CA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3MM BORE ALUM 10T
Part # 10-3M09M6CA3
BDI # 22690005
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
12.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.328
Face Width - Inch:
0.446
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore