TLM-12
Description
TLM-12 TANGENTLOK LOCKNUT ; M60 X 2.0 THREAD 80.2MM OD 13.5MM THK
Part # TLM-12
BDI # 966681
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Outside Diameter - Millimeter:
80.2
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.531
Nominal Thickness - Millimeter:
13.5
QD32-8M-20
Description
QD32-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 32T
Part # QD32-8M-20
BDI # 22736886
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
QD32-8M-30
Description
QD32-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 32T
Part # QD32-8M-30
BDI # 22736892
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.157
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed