QD52-5M-15
Description
QD52-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 52T
Part # QD52-5M-15
BDI # 22737746
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
83
Mounting Method:
Bushed
QD52-5M-25
Description
QD52-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 52T
Part # QD52-5M-25
BDI # 22737752
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
83
Mounting Method:
Bushed