Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
60
Length - Millimeter:
34.493
Other Features:
Power-Lock
Length - Inch:
1.358
MSP-54-SS
Description
MSP-54-SS CLAMP SHAFT COLLAR ; 2PIECE 54MM BORE SS
Part # MSP-54-SS
BDI # 800321
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
54
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-55-F
Description
MSP-55-F CLAMP SHAFT COLLAR ; 2PIECE 55MM BORE STEEL
Part # MSP-55-F
BDI # 800322
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
55
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-55-SS
Description
MSP-55-SS CLAMP SHAFT COLLAR ; 2PIECE 55MM BORE SS
Part # MSP-55-SS
BDI # 800323
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
55
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-54-F
Description
MSP-54-F CLAMP SHAFT COLLAR ; 2PIECE 54MM BORE STEEL
Part # MSP-54-F
BDI # 800320
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
54
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw