Page 1 of 2

Next

Compare
05B-31B

COMPARE

05B-31B

Description
05B-31B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001299

BDI # 18117819

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.113

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.244
Pitch Diameter - Millimeter: 79.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-31A

COMPARE

05B-31A

Description
05B-31A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001298

BDI # 18117818

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.113

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.244
Pitch Diameter - Millimeter: 79.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-31B

COMPARE

05B-2-31B

Description
05B-2-31B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001225

BDI # 18117739

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.113

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.244
Pitch Diameter - Millimeter: 79.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-31A

COMPARE

05B-2-31A

Description
05B-2-31A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001224

BDI # 18117738

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.113

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.244
Pitch Diameter - Millimeter: 79.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
33-8MX21-1610

COMPARE

33-8MX21-1610

Description
33-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 33T

B & B MANUFACTURING

Part # 33-8MX21-1610

BDI # 22708254

Features

Pitch Diameter - Inch: 3.307
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.244
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY