41NB19H 1
Description
41NB19H 1 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 41NB19H 1
BDI # 620714
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
25.4
Other Features:
2.5 Inch Hub Diameter | 0.227 Inch Teeth Width
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
26.924
Other Features:
2.5 Inch Hub Diameter | 0.227 Inch Teeth Width | Bronze Bearing
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
26.924
Other Features:
2.5 Inch Hub Diameter | 0.284 Inch Teeth Width | Bronze Bearing
40NB19H 1
Description
40NB19H 1 IDLER SPROCKET ; 1/2" P 19T HT NEEDLE BRG 1" BORE
Part # 40NB19H 1
BDI # 620281
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
25.4
Other Features:
2.5 Inch Hub Diameter | 0.284 Inch Teeth Width
130MP025-SFP4
Description
130MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130MP025-SFP4
BDI # 26271641
Features
Pitch Diameter - Inch:
3.31
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Inch
Outside Diameter - Inch:
3.29
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84.074
Mounting Method:
Finished Bore