130MP025MSFB6
Description
130MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 130MP025MSFB6
BDI # 26274708
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130MP025MDFB8
Description
130MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130MP025MDFB8
BDI # 26274709
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130MP025MDFB6
Description
130MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 130MP025MDFB6
BDI # 26278096
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130MP025MDFP8
Description
130MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130MP025MDFP8
BDI # 26272929
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130MP025MSFB8
Description
130MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130MP025MSFB8
BDI # 26269297
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore