Page 1 of 2

Next

Compare
35-4B26H

COMPARE

35-4B26H

Description
35-4B26H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 35-4B26H

BDI # 590220

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-4
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B26H

COMPARE

35B26H

Description
35B26H ROLLER CHAIN SPROCKET ; 26HT 3.310" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B26H

BDI # 743686

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35QD26-JA

COMPARE

35QD26-JA

Description
35QD26-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 26T 3.310" JA BUSHING

POWERDRIVE LLC

Part # 35QD26-JA

BDI # 743717

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.111
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.314
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 79.02
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BS26H-3/4

COMPARE

35BS26H-3/4

Description
35BS26H-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 26T 3.310" OD3/4" BORE

POWERDRIVE LLC

Part # 35BS26H-3/4

BDI # 743596

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.111
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.314
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 79.02
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS26H-5/8

COMPARE

35BS26H-5/8

Description
35BS26H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 26T 3.310" OD 5/8" BORE

POWERDRIVE LLC

Part # 35BS26H-5/8

BDI # 743597

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.111
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.314
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 79.02
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY