L110 1-1/4 5/16X5/32 KW
Description
L110 HUB 1-1/4 5/16X5/32KW ; 1-1/4" BORE 3.33" HUB DIA
Part # 68514435752
BDI # 594255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 7/8 1/4X1/8 KW
Description
L110 HUB 7/8 1/4X1/8 KW ; 7/8" BORE 3.33" HUB DIA
Part # 68514435749
BDI # 594253
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
SS110 1-1/4 1/4X1/8 KW
Description
SS110 1-1/4 1/4X1/8KW COUPLING HUB
Part # 68514470025
BDI # 596882
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 7/8 3/16X3/32 KW
Description
L110 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 3.33" HUB DIA
Part # 68514411737
BDI # 592700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-1/4 1/4X1/8 KW
Description
L110 HUB 1-1/4 1/4X1/8 KW ; 1-1/4" BORE 3.33" HUB DIA
Part # 68514411743
BDI # 592706
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling