35B27H

COMPARE

35B27H

Description
35B27H ROLLER CHAIN SPROCKET ; 27HT 3.430" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B27H

BDI # 743687

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.23

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.434
Pitch Diameter - Millimeter: 82.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35QD27-JA

COMPARE

35QD27-JA

Description
35QD27-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 27T 3.430" JA BUSHING

POWERDRIVE LLC

Part # 35QD27-JA

BDI # 743718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.23
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.434
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 82.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35A27H

COMPARE

35A27H

Description
35A27H ROLLER CHAIN SPROCKET ; 27HT 3.430" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A27H

BDI # 743521

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.23

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.434
Pitch Diameter - Millimeter: 82.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY