Page 1 of 3

Next

Compare
05B-2-33B

COMPARE

05B-2-33B

Description
05B-2-33B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001229

BDI # 18117743

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.313

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 84.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-20B

COMPARE

085B-20B

Description
085B-20B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002011

BDI # 18118515

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-20A

COMPARE

085B-20A

Description
085B-20A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002010

BDI # 18118514

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-20B

COMPARE

081B-20B

Description
081B-20B ROLLER CHAIN SPROCKET ; 1/2" P 20T 10MM MIN PLAIN BORE

PT INTERNATIONAL

Part # 2101001804

BDI # 18118319

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-33A

COMPARE

05B-33A

Description
05B-33A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001302

BDI # 18117822

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.313

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 84.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY