35-8P20-1610

COMPARE

35-8P20-1610

Description
35-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 35T

B & B MANUFACTURING

Part # 35-8P20-1610

BDI # 22710828

Features

Pitch Diameter - Inch: 3.504
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.457
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35-8P12-1210

COMPARE

35-8P12-1210

Description
35-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 35T

B & B MANUFACTURING

Part # 35-8P12-1210

BDI # 22710825

Features

Pitch Diameter - Inch: 3.504
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.457
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35-8P30-1610

COMPARE

35-8P30-1610

Description
35-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 35T

B & B MANUFACTURING

Part # 35-8P30-1610

BDI # 22710832

Features

Pitch Diameter - Inch: 3.504
Flange Outside Diameter - Millimeter: 100.025
Inch - Metric: Metric
Outside Diameter - Inch: 3.457
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY