P565M15-SH

COMPARE

P565M15-SH

Description
P565M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755625

TIMKEN

Part # P565M15-SH

BDI # 24303432

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 92.964
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P565M25-SH

COMPARE

P565M25-SH

Description
P565M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755626

TIMKEN

Part # P565M25-SH

BDI # 24303434

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 92.964
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY