56-5M09M6A12
Description
56-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 56T
Part # 56-5M09M6A12
BDI # 22725336
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
56-5M15M6A12
Description
56-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 56T
Part # 56-5M15M6A12
BDI # 22725349
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
QD56-5M-15
Description
QD56-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI SH BUSHED 56T
Part # QD56-5M-15
BDI # 22737789
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
QD56-5M-25
Description
QD56-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI SH BUSHED 56T
Part # QD56-5M-25
BDI # 22737795
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed