Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
60B13H
Description
60B13H ROLLER CHAIN SPROCKET ; 13HT 3.490" OD 3/4" BORE 3/4" PITCH
Part # 60B13H
BDI # 746923
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
60QD13-JA
Description
60QD13-JA ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T 3.49" OD JA BUSHING
Part # 60QD13-JA
BDI # 747022
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60A13H
Description
60A13H ROLLER CHAIN SPROCKET ; 13HT 3.490" OD 3/4" BORE 3/4" PITCH
Part # 60A13H
BDI # 746606
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
60BS13H-1-1/8
Description
60BS13H 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T HARDENED 1-1/8" BORE
Part # 60BS13H-1-1/8
BDI # 746687
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore