15LT187-6CA2
Description
15LT187-6CA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 15T
Part # 15LT187-6CA2
BDI # 22708547
Features
Pitch Diameter - Inch:
0.39
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Face Width - Millimeter:
6.731
Face Width - Inch:
0.265
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.906
Mounting Method:
Finished Bore
15LT312-6CA1
Description
15LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 15T
Part # 15LT312-6CA1
BDI # 22708553
Features
Pitch Diameter - Inch:
0.39
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.906
Mounting Method:
Finished Bore
15LT312-6CA2
Description
15LT312-6CA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 15T
Part # 15LT312-6CA2
BDI # 22708557
Features
Pitch Diameter - Inch:
0.39
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.37
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.906
Mounting Method:
Finished Bore