Page 1 of 2

Next

Compare

COMPARE

16-2P06MSFM3

Description
16-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16-2P06MSFM3

BDI # 26282995

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.382
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16-2P06MDFP4

COMPARE

16-2P06MDFP4

Description
16-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16-2P06MDFP4

BDI # 26273718

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.382
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

16-2P06MDFM3

Description
16-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16-2P06MDFM3

BDI # 26282994

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.382
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

16-2P06MSFP4

Description
16-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16-2P06MSFP4

BDI # 26271649

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.382
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11-3M09M6CA3

COMPARE

11-3M09M6CA3

Description
11-3M09M6CA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3MM BORE ALUM 11T

B & B MANUFACTURING

Part # 11-3M09M6CA3

BDI # 22695324

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 13.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.382
Face Width - Millimeter: 11.328

Face Width - Inch: 0.446
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY