Page 1 of 2

Next

Compare

COMPARE

16MP025MSFA4

Description
16MP025MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16MP025MSFA4

BDI # 26283384

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025MDFA4

COMPARE

16MP025MDFA4

Description
16MP025MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16MP025MDFA4

BDI # 26270797

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025MDFP4

COMPARE

16MP025MDFP4

Description
16MP025MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16MP025MDFP4

BDI # 26278123

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025MSFP4

COMPARE

16MP025MSFP4

Description
16MP025MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 16MP025MSFP4

BDI # 26274026

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025M6CA4

COMPARE

16MP025M6CA4

Description
16MP025M6CA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 16T

B & B MANUFACTURING

Part # 16MP025M6CA4

BDI # 22711539

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY