80A112
Description
80A112 ROLLER CHAIN SPROCKET ; 112T 36.240" OD 1 1/2" BORE 1" PITCH
Part # 80A112
BDI # 747507
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
80QD112-F
Description
80QD112-F ROLLER CHAIN SPROCKET ; 1" PITCH 112T 36.24" F BUSHING
Part # 80QD112-F
BDI # 747971
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed