10M HTL METRIC HUB OMEGA 7300810M1
Description
10M HTL METRIC HUB OMEGA 7300810M1 ; NON-RETURNABLE CPLG HUB
Part # 10287953
BDI # 24116144
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
25
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
10M HRB METRIC HUB OMEGA 7300340M1
Description
10M HRB METRIC HUB OMEGA 7300340M1 ; NON-RETURNABLE CPLG HUB
Part # 10287913
BDI # 24116538
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
44
Hub Diameter - Millimeter:
84
Hub Diameter - Inch:
3.307
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
15M HRB METRIC HUB OMEGA 7300480M1
Description
15M HRB METRIC HUB OMEGA 7300480M1 ; NON-RETURNABLE CPLG HUB
Part # 10287919
BDI # 24117822
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
44
Length Thru Bore - Inch:
1.732
Coupling Type:
Elastomeric Coupling
Torque:
203Nm
Bushing Size if bushed:
No Bushing