Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.688
Outside Diameter - Millimeter:
93.675
Other Features:
Thin Section Locknut
Threads per Inch:
12
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.688
Outside Diameter - Millimeter:
93.675
Other Features:
Face Dia 3.14 | 17 Tangs
Inside Diameter - Millimeter:
64.694
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.688
Outside Diameter - Millimeter:
93.675
Other Features:
Precision
Threads per Inch:
12
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
20 EHUBX 1 1/8
Description
20 EHUBX 1 1/8 ; ELASTOMERIC-KF DESIGN
Part # 20 EHUBX 1 1/8
BDI # 316108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.688
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
217In-Lbs
20 E STEEL HUB
Description
20 E STEEL HUB ELAST COUPLING HUB ; POR NON RETURNABLE
Part # KFFX11510
BDI # 316103
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.688
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
217In-Lbs