Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50A17H
Description
50A17H ROLLER CHAIN SPROCKET ; 17HT 3.720" OD 5/8" BORE 5/8" PITCH
Part # 50A17H
BDI # 745614
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50BS17H-3/4
Description
50BS17H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 17T 3.720" OD 3/4" BORE
Part # 50BS17H-3/4
BDI # 745723
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17H-1-5/8
Description
50BS17H-1-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 17T 3.720" OD 1-5/8" BORE
Part # 50BS17H-1-5/8
BDI # 745721
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50TL17-1610
Description
50TL17-1610 ROLLER CHAIN SPROCKET ; 5/8" PITCH 17T 3.7" OD 1610 BUSHING
Part # 50TL17-1610
BDI # 746126
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed