Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
60BS14H-1-3/16
Description
60BS14H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 14T 3.740" OD 1-3/16" BORE
Part # 60BS14H-1-3/16
BDI # 746697
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60B14H
Description
60B14H ROLLER CHAIN SPROCKET ; 14HT 3.740" OD 3/4" BORE 3/4" PITCH
Part # 60B14H
BDI # 746924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
60BS14H-7/8
Description
60BS14H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 14T 3.740" OD 7/8" BORE
Part # 60BS14H-7/8
BDI # 746701
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60ST14-P1
Description
60ST14-P1 ROLLER CHAIN SPROCKET ; 14T 3.74IN OD X 3.371IN PITCH DIA
Part # 60ST14-P1
BDI # 747059
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed