2060B14H
Description
2060B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B14
BDI # 17159067
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.457
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573086
Pitch Diameter - Millimeter:
87.808
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.457
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35855
Pitch Diameter - Millimeter:
87.808
Mounting Method:
Rough Bore
083B-22B
Description
083B-22B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001913
BDI # 18118417
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
05B-36A
Description
05B-36A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001308
BDI # 18117828
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
91.79
Mounting Method:
Rough Bore
05B-36B
Description
05B-36B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001309
BDI # 18117829
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
91.79
Mounting Method:
Rough Bore