QD38-8M-20
Description
QD38-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI SH BUSHED 38T
Part # QD38-8M-20
BDI # 22737248
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
QD38-8M-30
Description
QD38-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 38T
Part # QD38-8M-30
BDI # 22737254
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
QD38-8M-50
Description
QD38-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SH BUSHED 38T
Part # QD38-8M-50
BDI # 22737260
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
QD38-8M-85
Description
QD38-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SH BUSHED 38T
Part # QD38-8M-85
BDI # 22737268
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
38-8P12-1210
Description
38-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 38T
Part # 38-8P12-1210
BDI # 22714678
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed