Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40BS22H-1-1/4
Description
40BS22H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 3.780" OD 1-1/4" BORE
Part # 40BS22H-1-1/4
BDI # 744550
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22H-1-1/2
Description
40BS22H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 3.780" OD 1-1/2" BORE
Part # 40BS22H-1-1/2
BDI # 744549
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22H-5/8
Description
40BS22H-5/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 3.780" OD 5/8"
Part # 40BS22H-5/8
BDI # 744556
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22H-1-7/16
Description
40BS22H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 3.780" OD 1-7/16" BORE
Part # 40BS22H-1-7/16
BDI # 744554
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore