39-8P20-1610
Description
39-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 39T
Part # 39-8P20-1610
BDI # 22715618
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.854
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8P30-1610
Description
39-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 39T
Part # 39-8P30-1610
BDI # 22715624
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.854
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed