TLM-15
Description
TLM-15 TANGENTLOK LOCKNUT ; M75 X 2.0 THREAD 98.4MM OD 14.3MM THK
Part # TLM-15
BDI # 966684
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.874
Outside Diameter - Millimeter:
98.4
Other Features:
Mild Steel | Mechanical Lock | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3