DMD-200H-3C-10FT;D3005

COMPARE

DMD-200H-3C-10FT;D3005

Description
DMD-200H-3C-10FT ; D3005 RLLR CHAIN ; 10FT/BOX

DIAMOND CHAIN

Part # 101958046; DMD-200H-3C-10FT;D3005

BDI # 20857564

Features

Roller Width - Inch: 1.5
Chain Pitch - Inch: 2.5
Chain Size: 200-3
Component: Chain
Roller Diameter - Millimeter: 39.675

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Heavy
Internal Special Features: No
Number of Strands: 3

Price Inventory : Available to order
Loading Price
QTY