10-IDL-BRAK
Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL
Part # 77201010
BDI # 1090473
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
4.625
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
3.06
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
6.75
Thread Size:
1-8
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3
DATQ-1
Description
DATQ-1 IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER
Part # 1296722
BDI # 327164
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
6.938
Thread Size:
1-8
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4.563
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.5
Thread Size:
5/8-11
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable:
Non-Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2