Page 1 of 2

Next

Compare
SNS28-16S

COMPARE

SNS28-16S

Description
SNS28-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS28-16S

BDI # 966973

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNS28-16A

COMPARE

CNS28-16A

Description
CNS28-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS28-16A

BDI # 966838

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNS28-16S

COMPARE

CNS28-16S

Description
CNS28-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS28-16S

BDI # 966883

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
BHI-09

COMPARE

BHI-09

Description
BHI-09 LOCKNUT ; 16TPI 2.625" OD 0.563" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-09

BDI # 967034

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
NI-09

COMPARE

NI-09

Description
NI-09 LOCKNUT ; 1.750-16 THREAD 2.625IN OD 0.51IN THK

WHITTET-HIGGINS

Part # NI-09

BDI # 967543

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675
Threads per Inch: 16

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY