Page 1 of 2

Next

Compare
CNS30-16

COMPARE

CNS30-16

Description
CNS30-16 CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS30-16

BDI # 966794

Features

Thread Size: 1.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Outside Diameter - Millimeter: 73.025
Other Features: Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : In stock
Request A Price QTY
SNS30-16S

COMPARE

SNS30-16S

Description
SNS30-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS30-16S

BDI # 966974

Features

Thread Size: 1.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Outside Diameter - Millimeter: 73.025
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
CNS30-16A

COMPARE

CNS30-16A

Description
CNS30-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS30-16A

BDI # 966839

Features

Thread Size: 1.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Outside Diameter - Millimeter: 73.025
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
SNS30-16

COMPARE

SNS30-16

Description
SNS30-16 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS30-16

BDI # 966929

Features

Thread Size: 1.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Outside Diameter - Millimeter: 73.025
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
BHI-10

COMPARE

BHI-10

Description
BHI-10 LOCKNUT ; 16TPI 2.75" OD 0.563" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-10

BDI # 967035

Features

Thread Size: 1.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Request A Price QTY