Features
Thread Size:
3-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Threads per Inch:
16
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
SNS48-16S
Description
SNS48-16S CLAMP NUT ; 16TPI 4" OD 5/8" NOMINAL THK
Part # SNS48-16S
BDI # 966979
Features
Thread Size:
3-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
3-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
3-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.688
Nominal Thickness - Millimeter:
17.475
Features
Thread Size:
3-16
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875