Page 1 of 3

Next

Compare
KM 30

COMPARE

KM 30

Description
KM 30 BRG LOCKNUT

SKF

Part # KM 30

BDI # 1419601

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : In stock
Loading Price
QTY
KMT 30

COMPARE

KMT 30

Description
KMT 30 BEARING LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD

SKF

Part # KMT 30

BDI # 1421654

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM30

COMPARE

KM30

Description
KM30 LOCKNUT ; NON RETURNABLE

DODGE

Part # 046298

BDI # 244416

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
KML 30

COMPARE

KML 30

Description
KML 30 BRG LOCKNUT

SKF

Part # KML 30

BDI # 1267631

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
BM-30

COMPARE

BM-30

Description
BM-30 LOCKNUT ; M150 X 2.0 THREAD 195MM OD 26MM THK

WHITTET-HIGGINS

Part # BM-30

BDI # 967174

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY