KM-12
Description
KM-12 RETAINING LOCKNUT ; M60 X 2.0 THREAD 80MM OD 11MM THK
Part # KM-12
BDI # 967682
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
KM-13
Description
KM-13 RETAINING LOCKNUT ; M65 X 2.0 THREAD 85MM OD 12MM THK
Part # KM-13
BDI # 967683
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.719
Outside Diameter - Millimeter:
43.663
Other Features:
Face Dia 1.296 | 13 Tangs | Key Bent
Inside Diameter - Millimeter:
25.121
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
KM-04
Description
KM-04 RETAINING LOCKNUT ; M20 X 1.0 THREAD 32MM OD 6MM THK
Part # KM-04
BDI # 967671
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6