SNW 22 X 3-15/16 ADAPTER
Description
SNW 22 X 3-15/16 ADAPTER SLEEVE ; 4.325-12 THREAD 3.938" BORE 3.216" L
Part # SNW 22 X 3-15/16 ADAPTER
BDI # 968753
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596599
SNW 17 X 2-15/16 ADAPTER
Description
SNW 17 X 2-15/16 ADAPTER SLEEVE ; 3.340-12 THREAD 2.938" BORE 2.496" L
Part # SNW 17 X 2-15/16 ADAPTER
BDI # 968744
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.144
Length Thru Bore - Inch:
2.486
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596589