ISTC-062-11
Description
ISTC-062-11 CLAMP COLLAR ; 5/8"-11 BORE BLK OXD STL 1-PIECE
Part # ISTC-062-11
BDI # 196513
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/8-11
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
TCL-7-20-F
Description
TCL-7-20-F THREADED SHAFT COLLAR ; 1PIECE 7/16"-20 BORE STEEL
Part # TCL-7-20-F
BDI # 801597
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
TC-150-06
Description
TC-150-06 CLAMP COLLAR ; 1 1/2"-6 BORE BLK OXD STL 1-PIECE
Part # TC-150-06
BDI # 197440
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/2-6
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Safety Clamping Collar
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12.7
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
LC-062
Description
LC-062 SET SCREW COLLAR ; 5/8" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-062
BDI # 196556
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
15.875
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight