6020H TL CHAIN CPLG FLG

COMPARE

6020H TL CHAIN CPLG FLG

Description
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED

DODGE

Part # 099055

BDI # 21853056

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
PL 600

COMPARE

PL 600

Description
PL 600 BRG LOCKING PLATE

SKF

Part # PL 600

BDI # 1260798

Features

Inch - Metric: Inch
Length - Millimeter: 203.2
Other Features: Deep Drawn Steel Strip | With Steel Wire
Length - Inch: 8
Width - Millimeter: 50.8

Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
S1115K

COMPARE

S1115K

Description
S1115K BEARING COLLAR ; 1-15/16IN SHAFT DIA

TIMKEN

Part # S1115K

BDI # 17201452

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 62.713
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Bore - Millimeter: 49.225
Width - Inch: 2.469

Price Inventory : Available to order
Loading Price
QTY
S1102K

COMPARE

S1102K

Description
S1102K BALL BEARING ; 1-1/8IN X 62MM X 48.4MM

TIMKEN

Part # S1102K

BDI # 1371824

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 48.412
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Bore - Millimeter: 28.575
Width - Inch: 1.906

Price Inventory : Available to order
Loading Price
QTY