Page 1 of 4

Next

Compare
FA 1.5E SLEEVE WITH SEAL

COMPARE

FA 1.5E SLEEVE WITH SEAL

Description
FA 1.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES

TIMKEN LOVEJOY

Part # 69790403972

BDI # 597661

Features

Component: Sleeve Assembly
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | 5500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 22700In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CX 1.5 SLEEVE

COMPARE

CX 1.5 SLEEVE

Description
CX 1.5 COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 69790436399

BDI # 23194498

Features

Component: Sleeve Assembly
Width - Millimeter: 101.854
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.11

Outside Diameter - Millimeter: 104.394
Other Features: HercuFlex | Continuous Style | 5500RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 26100In-Lbs
Width - Inch: 4.01

Price Inventory : Available to order
Loading Price
QTY
FX 1.5E SLEEVE W/SEAL

COMPARE

FX 1.5E SLEEVE W/SEAL

Description
FX 1.5E COUPLING SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # 69790428235

BDI # 23187234

Features

Component: Sleeve Assembly
Width - Millimeter: 101.854
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 26100In-Lbs
Width - Inch: 4.01

Price Inventory : Available to order
Loading Price
QTY
F 1.5S SLEEVE WITH O-RING

COMPARE

F 1.5S SLEEVE WITH O-RING

Description
F 1.5S COUPLING SLEEVE WITH O-RING ; W/O-RING METALLIC 1045STEEL

TIMKEN LOVEJOY

Part # 69790400159

BDI # 597430

Features

Component: Sleeve Assembly
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 18900In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
11E SLEEVE

COMPARE

11E SLEEVE

Description
11E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514436433

BDI # 594441

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY