MTCL-12-1.75-F
Description
MTCL-12-1.75-F THREADED SHAFT COLLAR ; 1PIECE M12X1.75 BORE STEEL
Part # MTCL-12-1.75-F
BDI # 800422
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M12 X 1.75
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced
MCL-11-AN
Description
MCL-11-AN CLAMP SHAFT COLLAR ; 1PIECE 11MM BORE ANODIZED ALUM
Part # MCL-11-AN
BDI # 24527146
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
11
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-12-AN
Description
MCL-12-AN CLAMP SHAFT COLLAR ; 1PIECE 12MM BORE ANODIZED ALUM
Part # MCL-12-AN
BDI # 24527148
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
12
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-13-AN
Description
MCL-13-AN CLAMP SHAFT COLLAR ; 1PIECE 13MM BORE ANODIZED ALUM
Part # MCL-13-AN
BDI # 24527152
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
13
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-14-AN
Description
MCL-14-AN CLAMP SHAFT COLLAR ; 1PIECE 14MM BORE ANODIZED ALUM
Part # MCL-14-AN
BDI # 24527154
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
14
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version