MSP-48-SS
Description
MSP-48-SS CLAMP SHAFT COLLAR ; 2PIECE 48MM BORE SS
Part # MSP-48-SS
BDI # 800312
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.071
Outside Diameter - Millimeter:
78
Bore - Millimeter:
48
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-45-SS
Description
MSP-45-SS CLAMP SHAFT COLLAR ; 2PIECE 45MM BORE SS
Part # MSP-45-SS
BDI # 800309
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
45
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-48-A
Description
MSP-48-A CLAMP SHAFT COLLAR ; 2PIECE 48MM BORE ALUM
Part # MSP-48-A
BDI # 800310
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.071
Outside Diameter - Millimeter:
78
Bore - Millimeter:
48
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-42-SS
Description
MSP-42-SS CLAMP SHAFT COLLAR ; 2PIECE 42MM BORE SS
Part # MSP-42-SS
BDI # 800306
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
42
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-42-F
Description
MSP-42-F CLAMP SHAFT COLLAR ; 2PIECE 42MM BORE STEEL
Part # MSP-42-F
BDI # 800305
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
42
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw